Shop All Handles, Frames and Braces
Xero
71 in Water Fed Pole, carbon fiber
Mfr # 209-20-169
Zoro # G007474849
original price:
$961.99
11% off
new price: $849.00
/ea
Free Shipping & Returns
$849.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Material Carbon Fiber
- Width 2.75 in
- Length 71 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-169
- Zoro # G007474849
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 2.75 in |
Length | 71 in |
Height | 2.5 in |
Size | 40 Foot |
Details
Handle Material | carbon fiber |
Item | Water Fed Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY General Purpose Concentrated Cleaner, 84.5 fl oz (2.6 quart) Citrus, 2 PK (DVO904965)
- ATRIX Industrial Critical Area Vacuum, 1 in Hose Dia., HEPA 99 cfm (VACOMEGASCT)
- 3M Hand Applicator Squeegee Pa1-B Box Of 25 (9206)
- WIPESPLUS Baby Wipes, Unscented, Flowpack, 8, PK12, Unscented, 12 PK (67811)
- XERO 70 in Water Fed Pole, carbon fiber (209-20-186)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- XERO M9 Water Fed Pole (209-20-399)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- XERO 53 in Extension Pole, carbon fiber (209-20-367)
- XERO 55 in Extension Pole, carbon fiber (209-20-222)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Blue, Fiberglass (29363)
- Xero Handles, Frames and Braces