Shop All Handles, Frames and Braces
Xero
56 in Extension Pole, carbon fiber
Mfr # 209-20-226
Zoro # G707475023
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Black
- Material Carbon Fiber
- Height 3.25 in
- Length 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-226
- Zoro # G707475023
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Height | 3.25 in |
Length | 56 in |
Width | 2.25 in |
Size | 20 Foot |
Details
Handle Material | carbon fiber |
Handle Color | Black |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 252853 Automatic Self Draining Anti-Siphon Vacuum Breaker; Red Brass (252853)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15-DP)
- UNGER 18 in Sweep Face Washer Strip, Green (NC450)
- BETCO Peroxide Cleaner, 128 fl oz (4 quart) Fresh Mint, 4 PK (3360400CT)
- XERO M9 Trad Pole Unger Tip 21 Foot (209-20-449)
- XERO SteveOnator Pole 40 Foot (209-20-332)
- XERO 53 in Extension Pole, carbon fiber (209-20-367)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- XERO M9 Water Fed Pole (209-20-399)
- XERO Pole Tip AntiSpin (209-24-113)
- UNGER Handle, Squeegee/Scraper , Unger (PR000)
- Xero Handles, Frames and Braces