Shop All Handles, Frames and Braces
Xero
56 in Extension Pole, carbon fiber
Mfr # 209-20-225
Zoro # G707474958
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Black
- Length 56 in
- Height 2.25 in
- Size 20 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-225
- Zoro # G707474958
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 56 in |
Height | 2.25 in |
Size | 20 Foot |
Width | 2.25 in |
Details
Handle Material | carbon fiber |
Handle Color | Black |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR 6 gal Bucket With Wheels, Gray (MBU16GWT)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK216RCT (BWK216RCT)
- METHOD Spearmint Sage Scent Stain and Odor Remover 20 oz Spray (343134)
- WATERWORKS Waterworks Peracetic Acid High, pk 12 (480036)
- XERO J2 Pole Ettore Tip (209-10-17)
- XERO Holiday Light Pole 20 Foot (209-20-296)
- XERO 56 in Extension Pole, carbon fiber (209-20-226)
- XERO Pole Tip AntiSpin (209-24-113)
- XERO Holiday Light Pole 30 Foot (209-20-297)
- XERO 70 in Water Fed Pole, carbon fiber (209-20-186)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Gray, Fiberglass (1TYZ3)
- Xero Handles, Frames and Braces