Shop All Handles, Frames and Braces
Xero
55 in Extension Pole, carbon fiber
Mfr # 209-20-222
Zoro # G207474984
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Black
- Size 16 Foot
- Material Carbon Fiber
- Length 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-222
- Zoro # G207474984
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Size | 16 Foot |
Length | 55 in |
Width | 2.25 in |
Height | 3.25 in |
Details
Handle Material | carbon fiber |
Handle Color | Black |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 1/4" ID tubes with 8-32 F thread (GTC-211-5/16)
- HOOVER Vacuum Filter, 3" L, 1" H (410044001)
- SC JOHNSON PROFESSIONAL 4000 ml Paste Hand Soap Cartridge, 4 PK (KCH4LTR)
- CITRUS MAGIC Pure Linen Scent Air Freshener 8 oz Solid (616471671-6PK)
- XERO 70 in Water Fed Pole, carbon fiber (209-20-186)
- XERO M9 Trad Pole 21 Foot (209-20-447)
- XERO Pole Tip Acme (209-24-125)
- XERO 56 in Extension Pole, carbon fiber (209-20-226)
- XERO M9 Water Fed Pole (209-20-399)
- XERO 53 in Extension Pole, carbon fiber (209-20-558)
- OSBORN 10" Shoe Handle Economy Scratch, 0008300800, Hardwood (0008300800)
- Xero Handles, Frames and Braces