Shop All Handles, Frames and Braces
Xero
55 in Extension Pole, carbon fiber
Mfr # 209-20-221
Zoro # G207474960
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Black
- Width 2.25 in
- Material Carbon Fiber
- Size 16 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-221
- Zoro # G207474960
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 2.25 in |
Size | 16 Foot |
Height | 2.25 in |
Length | 55 in |
Details
Handle Material | carbon fiber |
Handle Color | Black |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-72)
- BEER CLEAN General Purpose Cleaners, 0.5 oz. Packet, Odorless, 100 PK (990224)
- ETTORE Complete Pro Super System Super Channel Squeegee 30 Inch (13851, 11040)
- WET & FORGET Xtreme Reach Mold and Mildew Stain Remover 48 fl. oz. (807048)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- XERO Pole Tip Acme (209-24-125)
- XERO Acme Pole Tip Set (209-24-134)
- XERO Pure MAX Package with Destroyer Pole - 30 Foot (209-27-157)
- XERO 52 in Extension Pole, carbon fiber (209-20-215)
- XERO M9 Trad Pole Unger Tip 21 Foot (209-20-449)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Fiberglass (29384)
- Xero Handles, Frames and Braces