Shop All Handles, Frames and Braces
Xero
53.75 in Extension Pole, carbon fiber
Mfr # 209-20-408
Zoro # G807474964
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Blue
- Length 53.75 in
- Size 12 Foot
- Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-408
- Zoro # G807474964
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 53.75 in |
Size | 12 Foot |
Width | 2.25 in |
Height | 2.25 in |
Details
Handle Material | carbon fiber |
Handle Color | Blue |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 45 Gal Trash Bags, 40 in x 46 in, Heavy-Duty, 15 micron, Clear, 250 Pack (49P432)
- GLAD Glad 70320 Tall Kitchen Bag; 34 Count - 13 Gallon (184369)
- TOUGH GUY Urinal Screen, Wave, Cucumber Melon, PK10 (6JJZ5)
- AJAX Dish Detergent, Liquid, Orange Scent, 28 oz Bottle (44678)
- XERO 55 in Extension Pole, carbon fiber (209-20-223)
- XERO Holiday Light Pole 20 Foot (209-20-296)
- XERO Pure MAX Package with Destroyer Pole - 30 Foot (209-27-157)
- XERO 53 in Extension Pole, carbon fiber (209-20-354)
- XERO Pole Tip Acme (209-24-125)
- XERO J2 Pole Ettore Tip (209-10-17)
- CARLISLE FOODSERVICE 60" Powder Coated Steel Handle, 60", PK12, Black, Powder Coated Steel (362027503)
- Xero Handles, Frames and Braces