Shop All Handles, Frames and Braces
Xero
53.5 in Water Fed Pole, Green, carbon fiber
Mfr # 209-20-562
Zoro # G107474770
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Length 53.5 in
- Width 2.5 in
- Material Carbon Fiber
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-562
- Zoro # G107474770
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 53.5 in |
Width | 2.5 in |
Height | 3 in |
Details
Handle Material | carbon fiber |
Item | Water Fed Pole |
Material | Carbon Fiber |
Color | Green |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Sorbents, 4 gal, Universal, White (XT16)
- RUBBERMAID COMMERCIAL 52 in L Spray Mop, Black, Microfiber (1863884)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Cherry, 2 oz Gel, PK12 (2REF-F-012I072M-20)
- LINCOLN ELECTRIC 3x7 BRS Wire Brush (KH582)
- XERO Acme Pole Tip Set (209-24-134)
- XERO 55 in Extension Pole, carbon fiber (209-20-222)
- XERO J2 Pole Ettore Tip (209-10-17)
- XERO 53 in Extension Pole, carbon fiber (209-20-218)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- XERO 53 in Extension Pole, carbon fiber (209-20-404)
- EASYKLIP Heavy Duty Handle, Black Polymer/Stainless (EKH301)
- Xero Handles, Frames and Braces