Shop All Handles, Frames and Braces
Xero
53.5 in Water Fed Pole, carbon fiber
Mfr # 209-20-176
Zoro # G707474576
product price: $1,712.99
/ea
Free Shipping & Returns
$1,712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Width 2.5 in
- Material Carbon Fiber
- Height 3 in
- Size 30 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-176
- Zoro # G707474576
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 2.5 in |
Length | 53.5 in |
Height | 3 in |
Size | 30 Foot |
Details
Handle Material | carbon fiber |
Item | Water Fed Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240461BOR)
- WOOSTER Easy Squeegee Frame and Clamp, 18" (R8175)
- SCOTCHGARD Scotchgard 10167 10 oz.Transparent Fabric Protector (10167)
- ALLPOINTS BRUSH, HI-TEMP DETAIL (ECOLAB) (1421631)
- XERO Pure MAX Package with Destroyer Pole - 30 Foot (209-27-157)
- XERO J2 Pole Unger Tip (209-10-18)
- XERO J2 Pole Ettore Tip (209-10-17)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- XERO 52 in Extension Pole, carbon fiber (209-20-215)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- REMCO 51" Color Coded Handle, 1 1/4 in Dia, Black, Fiberglass (29369)
- Xero Handles, Frames and Braces