Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-558
Zoro # G507475049
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Caribbean Blue
- Length 53 in
- Width 2.25 in
- Size 12 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-558
- Zoro # G507475049
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 53 in |
Width | 2.25 in |
Size | 12 Foot |
Height | 2.25 in |
Details
Handle Material | carbon fiber |
Handle Color | Caribbean Blue |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Tool Kit (63216)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (104801)
- DIVERSEY Oxivir Five 16 Concentrate, 192 fl oz (6 quart) Clear, 2 PK (DVO5271361)
- TANIS BRUSH Brush, Stainless, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic (00506)
- XERO 52 in Extension Pole, carbon fiber (209-20-215)
- XERO 53 in Extension Pole, carbon fiber (209-20-404)
- XERO Holiday Light Pole 30 Foot (209-20-297)
- XERO SteveOnator Pole 40 Foot (209-20-332)
- XERO 53 in Extension Pole, carbon fiber (209-20-367)
- XERO 55 in Extension Pole, carbon fiber (209-20-222)
- UNGER Pro Bucket Handle (10941)
- Xero Handles, Frames and Braces