Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-557
Zoro # G807474834
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Caribbean Blue
- Material Carbon Fiber
- Length 53 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-557
- Zoro # G807474834
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 53 in |
Height | 2.25 in |
Width | 2.25 in |
Size | 12 Foot |
Details
Handle Material | carbon fiber |
Handle Color | Caribbean Blue |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL 1 gal (3.8 L) Sensitive Skin Antibacterial Liquid Hand Soap Refill 4 PK (DIA82838CT)
- TOUGH GUY 56 Gal Trash Bags, 43 in x 47 in, Heavy-Duty, 15 micron, Clear, 200 Pack (49P434)
- TOUGH GUY Scratch Brush, 13 3/4 in L Handle, 6 1/4 in L Brush, Gray, Wood, 13 3/4 in L Overall (1VAF5)
- KRAFT TOOL Acid Brush, 10 (BL433)
- XERO M9 Water Fed Pole (209-20-399)
- XERO 52 in Extension Pole, carbon fiber (209-20-215)
- XERO 56 in Extension Pole, carbon fiber (209-20-226)
- XERO Holiday Light Pole 20 Foot (209-20-296)
- XERO 53 in Extension Pole, carbon fiber (209-20-354)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- TOUGH GUY 36" Drain Brush Handle, 1 in Dia, White, Polypropylene (2KE98)
- Xero Handles, Frames and Braces