Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-556
Zoro # G007474986
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Caribbean Blue
- Height 2.25 in
- Size 12 Foot
- Material Carbon Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-556
- Zoro # G007474986
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Height | 2.25 in |
Size | 12 Foot |
Length | 53 in |
Width | 2.25 in |
Details
Handle Material | carbon fiber |
Handle Color | Caribbean Blue |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZBZ1)
- ZIP-UP Zip-Up CPF36200 Carpet Protection Film; 36 x 200 Inches (CPF36200)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Gray, Polypropylene (458788)
- ZEP Hardwood Laminate Floor Cleaner, Blue (ZPEZUHLF32)
- XERO Acme Pole Tip Set (209-24-134)
- XERO 56 in Extension Pole, carbon fiber (209-20-226)
- XERO M9 Water Fed Pole (209-20-399)
- XERO 53 in Extension Pole, carbon fiber (209-20-218)
- XERO Pole Tip AntiSpin (209-24-113)
- XERO 55 in Extension Pole, carbon fiber (209-20-222)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Yellow, Aluminum (29596)
- Xero Handles, Frames and Braces