Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-551
Zoro # G607475031
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Electric Purple
- Length 53 in
- Size 12 Foot
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xero
- MFR # 209-20-551
- Zoro # G607475031
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 53 in |
Size | 12 Foot |
Height | 2.25 in |
Width | 2.25 in |
Details
Handle Material | carbon fiber |
Handle Color | Electric Purple |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Stainless Steel Basket (180 basket)
- EASY-OFF Prof Oven/Grill Cleaner, 64oz. Clear, PK 6 (RAC80689CT)
- PACIFIC BLUE ULTRA Z-Fold Paper Towels, White, 10 PK (GPC20885)
- REMCO VIKAN Blue 10" Polypropylene Bench Squeegee (77513)
- XERO Holiday Light Pole 30 Foot (209-20-297)
- XERO SteveOnator Pole 40 Foot (209-20-332)
- XERO M9 Water Fed Pole (209-20-399)
- XERO 53 in Extension Pole, carbon fiber (209-20-354)
- XERO M9 Trad Pole Unger Tip 21 Foot (209-20-449)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- PULEX Pole Multi Tip (RACC70035)
- Xero Handles, Frames and Braces