Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-547
Zoro # G407474760
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Electric Purple
- Height 2.25 in
- Length 53 in
- Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-547
- Zoro # G407474760
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Height | 2.25 in |
Length | 53 in |
Width | 2.25 in |
Size | 12 Foot |
Details
Handle Material | carbon fiber |
Handle Color | Electric Purple |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Qwik Lock Fine Dust Cartridge Filter, Fits ProGuard 3-4 gal. (107178)
- REMCO Long Handled Dust Pan, Green (62512)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 80 PK (16880)
- SHOP-VAC Shop Vacuum, 2 1/2 gal Tank Size, 1 1/4 in Vacuum Hose Dia., Plastic (9303511)
- XERO 56 in Extension Pole, carbon fiber (209-20-227)
- XERO 53 in Extension Pole, carbon fiber (209-20-424)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- XERO 53 in Extension Pole, carbon fiber (209-20-354)
- XERO 53.5 in Water Fed Pole, carbon fiber (209-20-176)
- XERO Destroyer Add On Set 40 Foot (209-20-280)
- FACELIFT Phantom Clamp Assembly 7 (PH-CL-7)
- Xero Handles, Frames and Braces