Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-546
Zoro # G407475040
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Electric Purple
- Length 53 in
- Material Carbon Fiber
- Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-546
- Zoro # G407475040
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 53 in |
Width | 2.25 in |
Height | 2.25 in |
Size | 12 Foot |
Details
Handle Material | carbon fiber |
Handle Color | Electric Purple |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Vacuum Bag, 4-Ply, Synthetic HEPA Filter Bag, 5 PK (3ZJL8)
- MARTOR Blunted Replacemnt Blades, 2-3/16", PK100 (60099.70)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Cyclomop 500 Series w/ Dolly - (CM500D)
- UNGER Washing Pad, Microfiber, 11-1/2"L (PHW20)
- XERO 53 in Extension Pole, carbon fiber (209-20-424)
- XERO Pure MAX Package with Destroyer Pole - 30 Foot (209-27-157)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- XERO J2 Pole Unger Tip (209-10-18)
- XERO J2 Pole Ettore Tip (209-10-17)
- XERO Pure MAX Package with Pro Basic Pole - 40 Foot (209-27-125)
- XERO High Mod Carbon Fiber Universal Extension Kit 40 Foot Kit (209-20-156)
- Xero Handles, Frames and Braces