Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-424
Zoro # G807474827
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Yellow
- Material Carbon Fiber
- Width 2.25 in
- Length 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-424
- Zoro # G807474827
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 2.25 in |
Length | 53 in |
Height | 2.25 in |
Size | 12 Foot |
Details
Handle Material | carbon fiber |
Handle Color | Yellow |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber (6PVZ0)
- UNGER PROFESSIONAL WINDOW CLEANING COMBO12"" (977060)
- CARLISLE FOODSERVICE 36 in Dust Mop, Natural, PK12, 364753600 (364753600)
- HOSPECO Toilet Seat Cover, Health Gards, Half Folded, HG-2500, 2500 PK (HG-2500)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- XERO M9 Trad Pole Unger Tip 21 Foot (209-20-449)
- XERO 53.5 in Water Fed Pole, carbon fiber (209-20-176)
- XERO M9 Water Fed Pole (209-20-399)
- XERO Pure MAX Package with Pro Basic Pole - 40 Foot (209-27-125)
- XERO 70 in Water Fed Pole, carbon fiber (209-20-186)
- UNGER TelePlus Pole 4 Section 24 Foot (TV750)
- Xero Handles, Frames and Braces