Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-423
Zoro # G107474824
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Yellow
- Width 2.25 in
- Length 53 in
- Material Carbon Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-423
- Zoro # G107474824
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 2.25 in |
Length | 53 in |
Height | 2.25 in |
Size | 12 Foot |
Details
Handle Material | carbon fiber |
Handle Color | Yellow |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Toilet Paper Holder - Chrome (KBA1405CH)
- RECKITBENC LYSOL, DISINFECTANT SPRAY, SPRING WATERFALL SCENT, 12.5 OZ AEROSOL (02845EA)
- ALLPOINTS Grout Brush-Blue (8011084)
- CHAMPION PACKAGING & DISTRIBUTION Champion Packaging & Distribution AR150002 Ammonia Clear Cleaner 4 by 1 gal - Pack of 4 (AR150002)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- XERO Pure MAX Package with Pro Basic Pole - 50 Foot (209-27-126)
- XERO 53 in Extension Pole, carbon fiber (209-20-558)
- XERO 53 in Extension Pole, carbon fiber (209-20-404)
- XERO Pure MAX Package with Pro Basic Pole - 40 Foot (209-27-125)
- XERO M9 Trad Pole 21 Foot (209-20-447)
- REMCO Vikan 59in Ultra Hygiene Handle, Blue (29623)
- Xero Handles, Frames and Braces