Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-422
Zoro # G707475009
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Yellow
- Width 2.25 in
- Material Carbon Fiber
- Length 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-422
- Zoro # G707475009
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 2.25 in |
Length | 53 in |
Height | 2.25 in |
Size | 12 Foot |
Details
Handle Material | carbon fiber |
Handle Color | Yellow |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILELAB Cleanr Tile/Grout Quart (TLGTCRAQT-3)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Gray, 11 in Dia, Open Top, Plastic (FG354060GRAY)
- IMPACT PRODUCTS Cone Toilet Bowl Mop White (3600-EA)
- TANIS Burette Brush, 16-3/4 in L Handle, 3 1/4 in L Brush, Natural, 30 in L Overall (06177)
- XERO Acme Pole Tip Set (209-24-134)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- XERO Destroyer Water Fed Pole 30 Foot (209-20-279)
- XERO 55 in Extension Pole, carbon fiber (209-20-222)
- XERO 52 in Extension Pole, carbon fiber (209-20-215)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- UNGER Stingray Refillable Bottle (SRBT1)
- Xero Handles, Frames and Braces