Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-420
Zoro # G807474681
product price: $234.00
/ea
Free Shipping & Returns
$234.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Hot Pink
- Width 2.25 in
- Height 2.25 in
- Size 12 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-420
- Zoro # G807474681
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 2.25 in |
Height | 2.25 in |
Size | 12 Foot |
Length | 53 in |
Details
Handle Material | carbon fiber |
Handle Color | Hot Pink |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNDMARK TSP No Scent Hard Surface Cleaner 4 lb Powder (3287P004-4)
- HERITAGE Linear Low-Density Can Liners, 65 gal, 1.5 mil, 43 x 60, Black, 100PK (H8660AK)
- MIDWEST RAKE Roller Squeegee, 36", PVA, 60" Blue (72036)
- BISSELL Pet No Scent Carpet and Upholstery Cleaner 12 oz Liquid (93521)
- XERO 52 in Extension Pole, carbon fiber (209-20-215)
- XERO Acme Pole Tip Set (209-24-134)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- XERO 53 in Extension Pole, carbon fiber (209-20-558)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- XERO 53 in Extension Pole, carbon fiber (209-20-367)
- GOJO 8 1/2 in Wall bracket, White (6001-06)
- Xero Handles, Frames and Braces