Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-417
Zoro # G307474822
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Hot Pink
- Size 12 Foot
- Width 2.25 in
- Length 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-417
- Zoro # G307474822
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | 12 Foot |
Width | 2.25 in |
Length | 53 in |
Height | 2.25 in |
Details
Handle Material | carbon fiber |
Handle Color | Hot Pink |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 2000 ml Paste Hand Soap Cartridge, 4 PK (KCH2LT)
- ECOS PRO High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Lavender, Clear (PL9755/55)
- MISTY Neutral Floor Cleaner EP, Lemon, 1gal Bottle, PK4 (1033704)
- STANLEY Universal Utility Nozzle, w/1-7/8 Hose (19-1300)
- XERO 55 in Extension Pole, carbon fiber (209-20-223)
- XERO Pole Tip AntiSpin (209-24-113)
- XERO 53 in Extension Pole, carbon fiber (209-20-404)
- XERO Pure MAX Package with Pro Basic Pole - 40 Foot (209-27-125)
- XERO 70 in Water Fed Pole, carbon fiber (209-20-186)
- XERO 71 in Water Fed Pole, carbon fiber (209-20-169)
- STRUCTRON 99" Handle, Yellow, Collar Lock, 816ft, Yellow (60248)
- Xero Handles, Frames and Braces