Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-406
Zoro # G307475041
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Blue
- Material Carbon Fiber
- Size 12 Foot
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-406
- Zoro # G307475041
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | 12 Foot |
Height | 2.25 in |
Width | 2.25 in |
Length | 53 in |
Details
Handle Material | carbon fiber |
Handle Color | Blue |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Carpet Protection, 24 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS24200L)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-TS-101L Pentek PENTEK-TS-101L Lime Scale Inline Water Filter (PENTEK-TS-101L)
- BIOFIBER 24" Spring Clip Dust Mop Frame, Aluminum (SCF244)
- DIVERSEY ENDUST Lemon Dust & Clean Spray, 12.50 oz (0.78 lb) Lemon Zest, 6 PK (DVOCB508171CT)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- XERO 53 in Extension Pole, carbon fiber (209-20-367)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- XERO 53 in Extension Pole, carbon fiber (209-20-424)
- XERO 53 in Extension Pole, carbon fiber (209-20-218)
- XERO Acme Pole Tip Set (209-24-134)
- RUBBERMAID COMMERCIAL 60" Handle, 1 1/8 in Dia, natural, Wood (FG636200NAT)
- Xero Handles, Frames and Braces