Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-405
Zoro # G507474752
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Blue
- Size 12 Foot
- Material Carbon Fiber
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xero
- MFR # 209-20-405
- Zoro # G507474752
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | 12 Foot |
Height | 2.25 in |
Length | 53 in |
Width | 2.25 in |
Details
Handle Material | carbon fiber |
Handle Color | Blue |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- SP RICHARDS Genuine Joe Toilet Bowl Mop, 12" Long Handle, White, 100/Case - GJO85122 (GJO85122)
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 24" (GG224-03)
- DAWN Platinum Dish Soap Spray, 16 oz, Liquid, Free and Clear Scent, Clear (65732)
- XERO 53 in Extension Pole, carbon fiber (209-20-424)
- XERO 55 in Extension Pole, carbon fiber (209-20-223)
- XERO J2 Pole Ettore Tip (209-10-17)
- XERO 71 in Water Fed Pole, carbon fiber (209-20-169)
- XERO M9 Trad Pole Unger Tip 21 Foot (209-20-449)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29605)
- Xero Handles, Frames and Braces