Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-404
Zoro # G907474994
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Blue
- Length 53 in
- Size 12 Foot
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-404
- Zoro # G907474994
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 53 in |
Size | 12 Foot |
Height | 2.25 in |
Width | 2.25 in |
Details
Handle Material | carbon fiber |
Handle Color | Blue |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT AIR Odor Eliminator Air Freshener, 14OZ (900014)
- REMCO Vikan 3.5in One-Piece Pipe Brush- Medium/Stiff, Yellow (5381-90-6)
- 3M Scotch-Brite Extreme Scrub Heavy Duty Scouring Pad For Grill 4.4 in. L , 2PK (77222-R)
- GLOBAL EQUIPMENT Square Plastic Trash Container, Garbage Can - 35 Gallon Gray (XDL-130B)
- XERO 55 in Extension Pole, carbon fiber (209-20-222)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- XERO Pure MAX Package with Pro Basic Pole - 40 Foot (209-27-125)
- XERO M9 Water Fed Pole (209-20-399)
- XERO 53 in Extension Pole, carbon fiber (209-20-558)
- XERO Pure MAX Package with Destroyer Pole - 30 Foot (209-27-157)
- RUBBERMAID COMMERCIAL 60 in Hook-and-Loop Dust Mop, Green, Microfiber (FGQ46000GR00)
- Xero Handles, Frames and Braces