Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-368
Zoro # G907475021
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Green
- Size 12 Foot
- Height 2.25 in
- Length 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xero
- MFR # 209-20-368
- Zoro # G907475021
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | 12 Foot |
Height | 2.25 in |
Length | 53 in |
Width | 2.25 in |
Details
Handle Material | carbon fiber |
Handle Color | Green |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 22 gal, Chemical, Hazmat, Yellow, Meltblown Polypropylene (S2-30)
- LYSOL Liquid 32 fl oz (1 quart) Mold/Mildew Remover, 12 PK (RAC78915CT)
- ZEP Grout Cleaner, 32 oz., PK4 (ZU1046324)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Glass Blue, 11" x 8.6", 90PK (32896)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- XERO 53.5 in Water Fed Pole, carbon fiber (209-20-176)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- XERO Holiday Light Pole 30 Foot (209-20-297)
- XERO 53 in Extension Pole, carbon fiber (209-20-367)
- TOUGH GUY 60" Broom Handle, 1 in Dia, White, Fiberglass (1VAC8)
- Xero Handles, Frames and Braces