Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-367
Zoro # G707474781
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Green
- Size 12 Foot
- Material Carbon Fiber
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-367
- Zoro # G707474781
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | 12 Foot |
Height | 2.25 in |
Length | 53 in |
Width | 2.25 in |
Details
Handle Material | carbon fiber |
Handle Color | Green |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Handle, 1 1/8 in Dia, natural, Wood (FG636200NAT)
- DEWALT Disposable Fleece Liner for DCV585 Dust Extractor (5 PK) (DCV9402)
- MRS. MEYERS CLEAN DAY Clean Day Lemon Verbena Scent Toilet Bowl Cleaner 24 oz Liquid (12167)
- BIG D Fire D One Shot Aerosol, 5 oz, PK12 (020200)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- XERO Pure MAX Package with Destroyer Pole - 30 Foot (209-27-157)
- XERO 52 in Extension Pole, carbon fiber (209-20-215)
- XERO 71 in Water Fed Pole, carbon fiber (209-20-169)
- XERO 55 in Extension Pole, carbon fiber (209-20-222)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- RUBBERMAID FG636200NAT 60'' Tapered Wood Broom Handle (690636200BR)
- Xero Handles, Frames and Braces