Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-358
Zoro # G007475020
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Red
- Height 2.25 in
- Material Carbon Fiber
- Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xero
- MFR # 209-20-358
- Zoro # G007475020
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Height | 2.25 in |
Width | 2.25 in |
Size | 12 Foot |
Length | 53 in |
Details
Handle Material | carbon fiber |
Handle Color | Red |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Choose-A-Sheet Paper Towels 102 sheet 1 ply 6 pk (16447)
- ATRIX Lil Red HEPA Vacuum (AHSC-1)
- TOUGH GUY Floor Stripper, Size 1 gal., Bottle (444N57)
- RUBBERMAID COMMERCIAL 13 gal Defenders Steel Step Cans, Red, Steel (RCPST24EPLRD)
- XERO 55 in Extension Pole, carbon fiber (209-20-223)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- XERO J2 Pole Unger Tip (209-10-18)
- XERO 53 in Extension Pole, carbon fiber (209-20-424)
- XERO 53 in Extension Pole, carbon fiber (209-20-558)
- XERO M9 Water Fed Pole (209-20-399)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Blue, Fiberglass (29383)
- Xero Handles, Frames and Braces