Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-357
Zoro # G207474700
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Red
- Width 2.25 in
- Length 53 in
- Material Carbon Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-357
- Zoro # G207474700
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 2.25 in |
Length | 53 in |
Height | 2.25 in |
Size | 12 Foot |
Details
Handle Material | carbon fiber |
Handle Color | Red |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, Foam, Touch Free (AUTOINFCON)
- SIMPLEHUMAN 106 gal Step can, Grey, Plastic (CW1363)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Organic Mum Scent Liquid Hand Soap 12.5 oz (70046)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Folded, Smoke (09905)
- XERO Destroyer Add On Set 40 Foot (209-20-280)
- XERO 71 in Water Fed Pole, carbon fiber (209-20-169)
- XERO 55 in Extension Pole, carbon fiber (209-20-223)
- XERO Holiday Light Pole 30 Foot (209-20-297)
- XERO Destroyer Water Fed Pole 30 Foot (209-20-279)
- XERO Pole Tip AntiSpin (209-24-113)
- BOARDWALK Universal Locking Collar Scrub Pad Holders, Blue (BWK00405)
- Xero Handles, Frames and Braces