Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-356
Zoro # G707474996
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Green
- Height 2.25 in
- Length 53 in
- Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xero
- MFR # 209-20-356
- Zoro # G707474996
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Height | 2.25 in |
Length | 53 in |
Width | 2.25 in |
Size | 12 Foot |
Details
Handle Material | carbon fiber |
Handle Color | Green |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 5 gal, 24 in x 100 ft, Universal, Black, Polypropylene (GRP24200-BK)
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB200S)
- PUFFY D Puffy D 14oz. Duster (512)
- NORTHSHORE 50 PK (1950)
- XERO M9 Trad Pole Unger Tip 21 Foot (209-20-449)
- XERO Pure MAX Package with Pro Basic Pole - 50 Foot (209-27-126)
- XERO Destroyer Add On Set 40 Foot (209-20-280)
- XERO Holiday Light Pole 20 Foot (209-20-296)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- XERO Pure MAX Package with Micro Ultra Light High Mod Pole - 30 Foot (209-27-120)
- RUBBERMAID COMMERCIAL 42 in to 72 in Threaded Telescopic Handle, 1 1/8 in Dia, Yellow, Aluminum (FGQ760000000)
- Xero Handles, Frames and Braces