Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-354
Zoro # G907474802
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Red
- Length 53 in
- Width 2.25 in
- Size 12 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-354
- Zoro # G907474802
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 53 in |
Width | 2.25 in |
Size | 12 Foot |
Height | 2.25 in |
Details
Handle Material | carbon fiber |
Handle Color | Red |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERK 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 0.36 mil, Clear, 300 PK (PK56746)
- CARLISLE FOODSERVICE Oven/Grill Brush, Scrapr/Flat Stl Bristle, Natural, Hardwood (36372500)
- RAIN-X Rain-X 2-in-1 No Scent Glass Cleaner 23 oz Spray (5071268)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Quaternary, Red (101105267)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- XERO 56 in Extension Pole, carbon fiber (209-20-226)
- XERO J2 Pole Ettore Tip (209-10-17)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- XERO Acme Pole Tip Set (209-24-134)
- UNGER Handle, Squeegee/Scraper , Unger (PROO0)
- Xero Handles, Frames and Braces