Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-220
Zoro # G207474717
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Black
- Height 3.25 in
- Material Carbon Fiber
- Length 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-220
- Zoro # G207474717
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Height | 3.25 in |
Length | 53 in |
Width | 2.25 in |
Size | 12 Foot |
Details
Handle Material | carbon fiber |
Handle Color | Black |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Untouchable Square Swing Top, 20.1" W/Dia, Beige (RCP266400BG)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Synthetic, Black (2PYV5)
- MIDWEST RAKE Gauge Rake Frame, 12" L, Handle (57030)
- MILLER STEPHENSON Cleaner, 16 oz. Bottle, Mild (MS-260)
- XERO J2 Pole Unger Tip (209-10-18)
- XERO Pure MAX Package with Micro Ultra Light High Mod Pole - 30 Foot (209-27-120)
- XERO SteveOnator Pole 40 Foot (209-20-332)
- XERO 53 in Extension Pole, carbon fiber (209-20-367)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- XERO 71 in Water Fed Pole, carbon fiber (209-20-169)
- IMPACT PRODUCTS Handle, Wood, f/Screw-type Mopheads, 1"Diax54"L, Natural (IMP80254)
- Xero Handles, Frames and Braces