Shop All Handles, Frames and Braces
Xero
53 in Extension Pole, carbon fiber
Mfr # 209-20-217
Zoro # G107474756
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Black
- Width 2.25 in
- Material Carbon Fiber
- Size 12 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xero
- MFR # 209-20-217
- Zoro # G107474756
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 2.25 in |
Size | 12 Foot |
Height | 2.25 in |
Length | 53 in |
Details
Handle Material | carbon fiber |
Handle Color | Black |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (GFF-72)
- PIG Sorbents, 15 gal, 3 in x 48 in, Universal, Blue, Vermiculite (2048)
- SCOTT Natural Hard Roll Paper Towels 800 ft./Roll, , 9,600 ft./Case, 12PK (04142)
- UMBRA Skinny White Wastebasket (082610-661)
- XERO Holiday Light Pole 30 Foot (209-20-297)
- XERO 56 in Extension Pole, carbon fiber (209-20-227)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- XERO 71 in Water Fed Pole, carbon fiber (209-20-169)
- XERO Pure MAX Package with Pro Basic Pole - 40 Foot (209-27-125)
- XERO 53 in Extension Pole, carbon fiber (209-20-558)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 13', SR/GN (UNGEZ400)
- Xero Handles, Frames and Braces