Shop All Handles, Frames and Braces
Xero
52 in Extension Pole, carbon fiber
Mfr # 209-20-214
Zoro # G807474995
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Black
- Material Carbon Fiber
- Height 3.25 in
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-214
- Zoro # G807474995
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Height | 3.25 in |
Length | 52 in |
Size | 8 Foot |
Width | 2.25 in |
Details
Handle Material | carbon fiber |
Handle Color | Black |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Black, 250 PK (S334016K)
- STANLEY Blue Cloth Reusable Filter, w/Clamp Ring, Dry, Reusable (20-1100)
- AMPCO SAFETY TOOLS Nonsparking Scratch Brush, Stiff, 13 3/4 in L Handle, 13 3/4 in L Brush, Bronze, Wood (B-400)
- BISSELL CLEAN PAD POWERFRESH 2PK (5938)
- XERO 53 in Extension Pole, carbon fiber (209-20-218)
- XERO 71 in Water Fed Pole, carbon fiber (209-20-169)
- XERO High Mod Carbon Fiber Universal Extension Kit 40 Foot Kit (209-20-156)
- XERO 53 in Extension Pole, carbon fiber (209-20-424)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- XERO 53.5 in Water Fed Pole, carbon fiber (209-20-176)
- TOUGH GUY 38" Broom Handle, 1 1/8 in Dia, natural, Wood (6PVY3)
- Xero Handles, Frames and Braces