Shop All Handles, Frames and Braces
Xero
52 in Extension Pole, carbon fiber
Mfr # 209-20-213
Zoro # G507475032
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Handle Color Black
- Material Carbon Fiber
- Size 8 Foot
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-213
- Zoro # G507475032
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | 8 Foot |
Height | 2.25 in |
Width | 2.25 in |
Length | 52 in |
Details
Handle Material | carbon fiber |
Handle Color | Black |
Item | Extension Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Spray Gel Cleaner, Citrus Scent, 12 oz Spray Bottle (2096EA)
- SPRAY NINE Earth Soap Cleaner/Degreaser, 128 fl oz (4 quart) 4 PK (PTX27901CT)
- TOUGH GUY Toilet Bowl Block, Cherry, 3.5oz., PK12 (793JP3)
- GUARDAIR Cartridge Filter, Standard, 10-1/2" dia. (N635ATEX)
- XERO Pure MAX Package with Destroyer Pole - 30 Foot (209-27-157)
- XERO 56 in Extension Pole, carbon fiber (209-20-227)
- XERO 70 in Water Fed Pole, carbon fiber (209-20-186)
- XERO 56 in Extension Pole, carbon fiber (209-20-226)
- XERO 53 in Extension Pole, carbon fiber (209-20-558)
- XERO Holiday Light Pole 30 Foot (209-20-297)
- RUBBERMAID COMMERCIAL 24" Quick Change Mop Pad, Blue, No Handle (FGQ41100BL00)
- Xero Handles, Frames and Braces