Shop All Safety Glasses
Xenon
Safety Glasses, Gray Uncoated
Mfr # SG-14G
Zoro # G4342816
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Frame Color Black
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xenon
- MFR # SG-14G
- Zoro # G4342816
- UPC # 729294945032
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Xenon(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black with Red Accents, Temple Style Nonadjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010 (Z87+), CE EN-166
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEPACART Extending Enclosure, Mfr. No.HC74U, 10 ft. (PTC195X64-W18)
- BIN BUDDY Holder, Label, Pk25 (BB-46)
- ALL GEAR Rope Sling, Green/Blue, 10 ft. (AGSRS12S-3410)
- NMC Danger Chemical Storage Area Sign, D240RB (D240RB)
- XENON Safety Glasses, Clear Uncoated (SG-14C)
- XENON Safety Glasses, Blue Uncoated (SG-14B)
- XENON Safety Glasses, Amber Uncoated (SG-14A)
- XENON Safety Glasses, Indoor/Outdoor Uncoated (SG-14I/O)
- XENON Safety Glasses, Gray Anti-Fog (SG-14G-AF)
- XENON Safety Glasses, Clear Anti-Fog (SG-14C-AF)
- ESS Ballistic Safety Glasses, Gray Scratch-Resistant (740-0614)
- Xenon Safety Glasses