Shop All Wireless Alarms
Xena
Remote Control Keyfob
Mfr # XA068
Zoro # G2474403
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Remote Control Keyfob, Wireless
- For Use With 5MWE3, 5MWE7
- Input Power 3 LR44 Batteries
- Battery Not Included
- Battery Size (3) LR44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xena
- MFR # XA068
- Zoro # G2474403
- Country of Origin China
- Category Wireless Alarms
Dimensions
Battery Size | (3) LR44 |
Details
Item | Remote Control Keyfob |
Type | Remote Control Keyfob, Wireless |
For Use With | 5MWE3, 5MWE7 |
Input Power | 3 LR44 Batteries |
Battery | Not Included |
Description
Remote Control Keyfob, Remote Control Keyfob, Wireless, Input Power 3 LR44 Batteries, Battery Size (3) LR44, Not Included Battery, For Use With 5MWE3, 5MWE7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTISTIC Wireless Charging Pads, Qi Wireless Charging, 5W, 11", Black (ART59026M)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- DURACELL Coppertop AAA Alkaline Batteries 20 pk Carded (MN2400B20)
- SWE-TECH 3C SVGA HD15 Male to BNC 5 Female Monitor Breakout Cable, 1 foot (FWT10H1-17201)
- DEWALT Mobilelock Adapter, 12/24 V In, 4.65 V Out (DS525)
- HONEYWELL HOME Chime Button, Wired, Black (RPW102A1001/A)
- SABRE Wireless Alarm Kit (HS-WAK)
- TRILOGY Transceiver (RR-RECEIVER)
- RODANN ELECTRONICS Rodann Electronics TX2000A Outdoor Wireless Driveway Alarm - Transmitter up to 1000 ft. (TX2000A)
- DELTANA Bell Button, Round Rope Lifetime Brass (BBRR213CR003)
- DELTANA Bell Button, Rectangular Rope Satin Nickel (BBSR333U15)
- Xena Wireless Alarms