Shop All Steel Toe Boots
Xena
Chelsea Boot, W, 5, Brown, PR
Mfr # VA-01
Zoro # G210863133
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Waterproof Yes
- For Outdoor Traction Yes
- Chemical Resisting Sole Yes
- All-Leather Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xena
- MFR # VA-01
- Zoro # G210863133
- UPC # 810096703590
- Country of Origin Mexico
- Category Steel Toe Boots
Dimensions
Size | 5 |
Width | W |
Size (PRINT) | 5 |
Overall Height | 6 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Leather Chestnut, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number VA-01
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Marking Stencil, Surfox, 8.5" x 11 (54B069)
- BRADY Bilingual Safety Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (124035)
- JOMAC Heatblok, Double Palm Safety Cuff, L (320)
- CARHARTT Insulated Bib Overalls, Men's, Navy, M (104393-DNYMTLL)
- XENA Chelsea Boot, M, 8, Brown, PR (VA-01)
- XENA Chelsea Boot, W, 8, Black, PR (VA-01)
- XENA Chelsea Boot, M, 6, Black, PR (VA-01)
- XENA 6-Inch Work Boot, M, 8 1/2, Black, PR (OM-01)
- CAT FOOTWEAR Size 10 Men's Wellington Boot Steel Work Boot, Brown (P89516)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 11.5 W (D93120)
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- Xena Steel Toe Boots