Shop All Steel Toe Boots
Xena
Chelsea Boot, M, 8, Brown, PR
Mfr # VA-01
Zoro # G510863055
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- ASTM Standards Met (PRINT) Compression (C), Impact (I)
- Toe Shape Taper
- Manufacturer-Suggested Sole Slip Rating (PRINT) Better
- Closure Pull On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xena
- MFR # VA-01
- Zoro # G510863055
- UPC # 810096703644
- Country of Origin Mexico
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | M |
Size (PRINT) | 8 |
Overall Height | 6 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Leather Chestnut, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number VA-01
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, XL, Polyester (1161508)
- NOTRAX Entrance Mat, Blue, 2 ft. W x 3 ft. L (109S0023BU)
- THOROGOOD SHOES Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 105D)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Morel Gray, Unisex, One Size (MCUA03340021)
- XENA Chelsea Boot, W, 5, Brown, PR (VA-01)
- XENA Chelsea Boot, W, 8, Black, PR (VA-01)
- XENA Chelsea Boot, M, 6, Black, PR (VA-01)
- XENA 6-Inch Work Boot, M, 8 1/2, Black, PR (OM-01)
- ARIAT Size 9D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- HARLEY-DAVIDSON Size 9 Men's Wellington Boot Steel Work Boot, Black (D95328)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- Xena Steel Toe Boots