Shop All Steel Toe Boots
Xena
Chelsea Boot, M, 6, Black, PR
Mfr # VA-01
Zoro # G610863061
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Women's
- Size (PRINT) 6
- Metatarsal Guard (PRINT) No
- Oil Resisting Sole Yes
- Liner Technology Air-Flow Tech
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xena
- MFR # VA-01
- Zoro # G610863061
- UPC # 810096703408
- Country of Origin Mexico
- Category Steel Toe Boots
Dimensions
Size | 6 |
Width | M |
Size (PRINT) | 6 |
Overall Height | 6 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Vegan Onyx, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number VA-01
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Slotted Antifatigue Runner 3 Ft W x 12 Ft L, 3/8 In (755S0312BL)
- WERMA Buzzer, 24VDC, Black, 1-31/32" W, IP65 (45010055)
- RADIANS Radians® FP43 Resistor® II NRR 27 dB Reusable Corded Soft Earplugs, 100/Box (FP43)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 2XL (5T209)
- XENA Chelsea Boot, W, 8, Black, PR (VA-01)
- XENA Chelsea Boot, M, 8, Brown, PR (VA-01)
- XENA Chelsea Boot, W, 5, Brown, PR (VA-01)
- XENA 6-Inch Work Boot, M, 8 1/2, Black, PR (OM-01)
- DIAMONDBACK Diamondback 655SS-9 Work Boots, 9, Black, Leather Upper (655SS-9)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz10.5D, PR (15569)
- GEORGIA BOOT Eagle One Steel Toe Waterproof Chelsea Work Boot, 105W, 105W (GB00337)
- Xena Foot Protection