Xduoo

XDuoo XDU-X2 0.96 in. LED Micro Sand Disk Media Player - Black


product price: $43.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Xduoo X2 is an entry-level HIFI music player which adopts OLED screen, supports MP3, WMA, APE, FLAC, WAV and other music formats, supports 32G TF/Micro SD card at maximum. The aluminum alloy shell only weighs 50g, possesses advantages of lightness and smart size. It’s adopted keys operation, simple to learn. The smart shape and high-quality music playback make it the best choice for entry-level music fans. Product Features Keys operation, easy to use Use aluminum alloy shell to prevent external interference noise Product Parameter.

Specifications
  • Expansion Slot: Micro SD
  • Display Size: 0.96"
  • Audio Formats: MP3, WMA, APE, FLAC, WAV and other music formats
  • Battery Type: DC 4.2V built-in li-polymer rechargeable battery
  • Battery Life(Video Playback): Playback Time: >10H
  • Recharge Time: Charging Time: <2H
  • Frequency Range: 20Hz~20KHz(+/-0.5dB)
  • Factor: 0.005% (1KHz)
  • Color: Black
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.