Shop All Needle Nose Pliers
Xcelite
Xcelite Pliers
Mfr # DN54GVN
Zoro # G1941471
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # DN54GVN
- Zoro # G1941471
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 5" |
Details
Number of Pieces | 6 |
Item | XCELITE PLIERS |
Description
XCELITE PLIERS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dust Hood Kit for Mfr. No. JS470E/B (JA1007)
- WIDIA Thread Turning Toolholder, AL203R (AL203R)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-12-06)
- DEWALT 13-Pc. Black Oxide Drill Bit Set (DW1163)
- XCELITE 5 1/2In Long Nose Wiring/Pickup Pliers (LN774512N)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (LN775512VN)
- XCELITE 6 1/2 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (ELN54GN)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier, Side Cutter Cushion Grip Handle (SN54N)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Long Nose Plier Ergonomic Handle (LN55VN)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54GVN)
- WESTWARD 4 21/32 in Flat Nose Plier Dipped Handle (30PC01)
- Xcelite Needle Nose Pliers