Shop All General Hand Tool Kits
Xcelite
Tool Case, 86 Slot, Polyethylene, Blk
Mfr # TCMB100MT
Zoro # G2294537
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Padded Handle, Solid Brass Hardware
- Material Plastic
- Closure Type Close Top
- Number of Boxes 1
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # TCMB100MT
- Zoro # G2294537
- UPC # 037103491206
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Overall Width | 18 in |
Overall Depth | 12 5/8 in |
Overall Height | 4 1/4 in |
Details
Features | Padded Handle, Solid Brass Hardware |
Material | Plastic |
Item | Tool Box |
Closure Type | Close Top |
Number of Boxes | 1 |
Handle Type | Folding Side |
Body Finish | Anodised |
Locking System | None |
Color | Brown |
Handle Grip Style | Padded |
Number of Trays | 1 |
Includes Drawers | No |
Number of Drawers | 0 |
Configuration | Individual Tool Box |
Number of Compartments | 1 |
Includes Casters | No |
Compatible Modular System | TCE150ST |
Description
The XCELITE TCMB100MT Tool Case is the perfect tool kit for all your tools. It features solid brass hardware and a padded handle to keep you comfortable as you work. Made of sturdy plastic, this 86 slot tool case has anodised aluminum finish on the body for durability. The close top design keeps everything secure inside while the folding side handle allows for easy transport. The interior of the box is made of foam material that can be cut to fit any shape or size of tools you need to store in it. Equip yourself with the XCELITE TCMB100MT Tool Case today and enjoy working with it every day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1.51"L, HR Phenolic (2830-D)
- KRAFT TOOL Mortar Box, Polyethylene, 9 cu. ft. (BC218)
- WESTWARD Transfer Punch, 61/64 In Tip, 4-7/8 In L (22N843)
- K-TOOL INTERNATIONAL Lng Hndl Pro Series Chrome Ratchet, 7" (KTI-21095)
- XCELITE General Hand Tool Kit, No. of Pcs. 89 (TCA100STN)
- XCELITE General Hand Tool Kit, No. of Pcs. 86 (TCMB100STWN)
- XCELITE Tool Case, 52 PC (TCS150MT)
- XCELITE General Hand Tool Kit, No. of Pcs. 51 (TCMB150STN)
- XCELITE 5Piece Round Phillips Screwdriver Set S (SDX22N)
- XCELITE 3-Piece Super-Tru Tip Screwdriver Set (XST3N)
- STURTEVANT RICHMONT Grip Kit, Long, 5 Unit Increase (869067)
- Xcelite General Hand Tool Kits