Shop All Screwdriver Bits
Xcelite
T-8 Torx Series 99 Interchangeable Blade
Mfr # 998XTDN
Zoro # G3529867
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # 998XTDN
- Zoro # G3529867
- Country of Origin China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | T-8 Torx Series 99 Interchangeable Blade |
SAE or Metric | SAE, Metric |
Description
T-8 Torx Series 99 Interchangeable Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Carbon Brushes Set Of 2, 194986-9 (MKCB154)
- CRESCENT 10 Piece 3/8" Drive Flare Nut Metric Wrench Set (CCFWS1N)
- BETA Long Impact Socket, 21mm (007200321)
- JOHNSON LEVEL 12 In. Aluminum Reinforced Magnetic Torpedo Level (1421-1200)
- XCELITE T-15 Torx Series 99 Blade (9915XTDN)
- XCELITE .050Inx3 1/2In Hex Socket Screwdriver (TP20N)
- XCELITE T-25 Torx Series 99 Blade (9925XTDN)
- XCELITE T-20 Torx Series 99 Blade (9920XTDN)
- XCELITE 5/64Inx4In Ser 99 Hex Socket Screw Blade (9922BKN)
- XCELITE Extension, 7" L (99X10N)
- CENTURY DRILL & TOOL Impact Pro Screwdriving, 32 Pc Set (66939)
- Xcelite Screwdriver Bits