Shop All Screwdriver Bits
Xcelite
T-20 Torx Series 99 Blade
Mfr # 9920XTDN
Zoro # G3620849
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- For Use With Screwdrivers
- SAE or Metric SAE
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Point Size T20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xcelite
- MFR # 9920XTDN
- Zoro # G3620849
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Point Size | T20 |
Overall Length | 4" |
Details
Bit Style | Torx(R) |
For Use With | Screwdrivers |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | T-20 Torx Series 99 Blade |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
T-20 Torx Series 99 Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A4X30)
- RIDGID RIDGID® 31280 #25 20" 1-2" Capacity Hex Pipe Wrench (31280)
- WIHA Precision Screwdriver Set, Sl/Ph, 7 pcs. (26092)
- STEEL CITY TROWELS BY BON Bon 66-176 Finish Trowel, Square, Blue Steel, 12 X 4, Wood (66-176)
- XCELITE .050Inx3 1/2In Hex Socket Screwdriver (TP20N)
- XCELITE T-15 Torx Series 99 Blade (9915XTDN)
- XCELITE Extension, 7" L (99X10N)
- XCELITE T-25 Torx Series 99 Blade (9925XTDN)
- XCELITE 5/64Inx4In Ser 99 Hex Socket Screw Blade (9922BKN)
- BSC PREFERRED 5PK 2 2 Square Bit (DSQ22P5)
- VEGA Torx Plus 40 Insert Bit x 1 (125IP40A)
- Xcelite Screwdriver Bits