Shop All Screwdriver Bits
Xcelite
T-10 Torx Series 99 Blade
Mfr # 9910XTDN
Zoro # G3620815
product price: $10.15
/ea
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- For Use With Screwdrivers
- Overall Length 4"
- Point Size T10
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # 9910XTDN
- Zoro # G3620815
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Overall Length | 4" |
Point Size | T10 |
Details
Bit Style | Torx(R) |
For Use With | Screwdrivers |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
SAE or Metric | SAE |
Item | T-10 Torx Series 99 Blade |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
T-10 Torx Series 99 Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiN (206-001201)
- L.H. DOTTIE L.H. Dottie ' Conduit Measuring Tape (3000)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- EXCELTA 4 3/4 in TealShield(TM) Bent Long Nose Plier Standard Cushioned Grip Handle (2629)
- XCELITE Extension, 7" L (99X10N)
- XCELITE T-25 Torx Series 99 Blade (9925XTDN)
- XCELITE 5/64Inx4In Ser 99 Hex Socket Screw Blade (9922BKN)
- XCELITE .050Inx3 1/2In Hex Socket Screwdriver (TP20N)
- XCELITE T-20 Torx Series 99 Blade (9920XTDN)
- XCELITE T-15 Torx Series 99 Blade (9915XTDN)
- EAZYPOWER Magnetic Screwdriver Bit Holder, 2-3/8" (81805/B)
- Xcelite Screwdriver Bits