Shop All Screwdrivers
Xcelite
Screwdriver, Green, 3/32"x3 1/2"
Mfr # P3321N
Zoro # G3535631
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 3/32"
- Overall Length 3-1/2"
- SAE or Metric SAE
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Features Torque Amplifier Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # P3321N
- Zoro # G3535631
- Country of Origin China
- Category Screwdrivers
Dimensions
Shank Length | 3/32" |
Overall Length | 3-1/2" |
Details
Item | 3/32Inx3 1/2In Screwdriver Green |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Torque Amplifier Handle |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
3/32Inx3 1/2In Screwdriver Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72.625 L, 0.125 W, 0.025 Thick, Carbon Steel (401080)
- DRILL AMERICA 1-5/16" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-248)
- AIR LOCKER Professional Hammer Tacker Uses T50 Staples 1/4 Inch, 5/16 Inch & 3/8 Inch (A12)
- VERMONT GAGE Pin Gage, Minus, 0.1250 In, Black (911212500)
- XCELITE Phillips #0 2" (P12SN)
- XCELITE Electronics Screwdriver, 1/8" x 4" (XPE184)
- XCELITE Phillips #1 Round (XST1010N)
- XCELITE Phillips #2 Round (XST102N)
- XCELITE Twoinone Slotted/Phillips Screwdriver (TSD1VN)
- XCELITE 3/16" 6" Round (R3166N)
- STANLEY Pocket Clip Slotted Screwdriver 1/8 in Round (66-101-A)
- Xcelite Screwdrivers