Shop All Screwdrivers
This Product is Discontinued
Xcelite
Screwdriver 3/32 in Round (Discontinued)
Mfr # R3323BKN
Zoro # G3535896
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/32 in
- Shank Length 4 in
- Overall Length 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # R3323BKN
- Zoro # G3535896
- UPC # 037103011831
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 3/32 in |
Shank Length | 4 in |
Overall Length | 5-1/4" |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
SAE or Metric | SAE |
ESD Safe | No |
Shank Shape | Round |
Finish | Chrome |
Shank Material | Steel |
Insulated | No |
Features | Pocket Clip Style |
Number of Pieces | 1 |
Standards | ASME B107.15-2002 and US Federal Spec. GGG-S-121 E |
Tip Style | Slotted |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver, Tip Size 3/32 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.