Shop All Screwdrivers
Xcelite
Precision Torx Screwdriver Torx(R) #5, #6, #7, #8, #10, #12
Mfr # XPTX600
Zoro # G0587170
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Tip Size #5, #6, #7, #8, #10, #12
- Includes (2) Standard Torx Tip Screwdriver: #5, #6; (4) Tamper-Proof Standard Torx Tip Screwdriver: #7, #8, #10, #15
- SAE or Metric Torx(R)
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xcelite
- MFR # XPTX600
- Zoro # G0587170
- UPC # 037103157720
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #5, #6, #7, #8, #10, #12 |
Details
Item | 6Piece Precision Torx Screwdriver |
Tip Style Group | Torx(R) |
Includes | (2) Standard Torx Tip Screwdriver: #5, #6; (4) Tamper-Proof Standard Torx Tip Screwdriver: #7, #8, #10, #15 |
SAE or Metric | Torx(R) |
Number of Pieces | 6 |
Finish | Black Oxide; Chrome Plated |
Features | Fast Turning Swivel Caps W/Cavity Provides Optimum Control for Precise Centering; No-Roll Handle Design Keeps Drivers from Rolling Off Uneven Surfaces; Storage Case Provides a Home and Keeps Drivers Safe |
Tip Style | Torx(R), Tamper Resistant Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Type | ESD Safe |
Shank Material | Molybdenum Vanadium Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
If you need a precision Torx screwdriver, the XCELITE XPTX600 Precision Torx Screwdriver is the ideal tool for your needs. This 6-piece set includes #5, #6, #7, #8, #10 and #12 Torx screwdrivers. It has an ESD safe handle with black oxide and chrome plated finishes. The molybdenum vanadium steel shank is resistant to corrosion and can withstand high torque. Each tip style group is colour coded so you know which one to use for each application. The XCELITE XPTX600 Precision Torx Screwdriver gives you all the right tools for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ruler, Stainless Steel, Self Adhesive. Vertical, zero at top. 300 mm long, 15 mm wide, 1 mm thick (K0759.010210X0300.005)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41055)
- MORSE 1-5/16" Bi-Metal Hole Saw (MHSA21C)
- STARRETT Band Saw Blade, 12 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-12)
- XCELITE Twoinone Slotted/Phillips Screwdriver (TSD1VN)
- XCELITE 3/16" 6" Round (R3166N)
- XCELITE Phillips #1 #1 (P1N)
- XCELITE Phillips #1 Round (XST1010N)
- XCELITE Phillips #0 Round (X100BKN)
- XCELITE Screwdriver, 1/8" x 4" Shank (R184N)
- KO-KEN ScrewDriver Slotted 8mm 270mm (168S-8)
- Xcelite Screwdrivers