Shop All Screwdrivers
Xcelite
Phillips #2 Round
Mfr # XST102N
Zoro # G3536185
product price: $10.49
/ea
Sold in multiples of 144 for $1,510.56
$1,510.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Shank Length 4"
- Overall Length 8-1/8"
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # XST102N
- Zoro # G3536185
- UPC # 037103012739
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4" |
Overall Length | 8-1/8" |
Details
Tip Style Group | Phillips |
Finish | Bright |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
SAE or Metric | SAE |
Tip Style | Phillips |
Number of Pieces | 1 |
Shank Material | Nickel Chrome Plated |
Features | Super-Tru Tip for Longer Wear Life and Reduction of Damage to Screw Head Recesses, Especially in Smaller Size Fasteners |
Shank Shape | Round |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
No 2 Phillipsx10In Supertru Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Rotary Hammer Kit, 1,100 bpm (DCH172D2)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 1/4" (80350)
- DEWALT 1/8" - 1/2" IMPACT READY(R) Step Drill Bit (DWA1783IR)
- MAKITA 18V LXT® Dual Port Charger (DC18RD)
- XCELITE Phillips #1 #1 (P1N)
- XCELITE Phillips #0 2" (P12SN)
- XCELITE Screwdriver, Phillips #2 (99822N)
- XCELITE Phillips #1 Round (XST101N)
- XCELITE Electronics Screwdriver, 3/16" x 6" (XPE3166)
- XCELITE 1/8" 10" Round (R1810N)
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250S6150)
- Xcelite Screwdrivers