Shop All Screwdrivers
Xcelite
Phillips #1 Round
Mfr # X108N
Zoro # G3536060
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #1
- Shank Length 4"
- Overall Length 9-5/8"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # X108N
- Zoro # G3536060
- UPC # 037103486462
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 4" |
Overall Length | 9-5/8" |
Details
Item | No 1 Phillipsx6In Round Screwdriver |
Tip Style Group | Phillips |
SAE or Metric | SAE |
Finish | Chrome plated |
Tip Style | Phillips |
Shank Shape | Round |
Shank Material | Vanadium Steel |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
No 1 Phillipsx6In Round Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Tweezer, 6 In Length (3G959)
- URREA Punch, 1/4" Drift (96-1/4)
- KD TOOLS Hex Bit Socket - 3/8", 3/8"Dr (80421)
- KRAFT TOOL Wood Darby, Grip Handle, 3 Hole, 32" (CF253)
- XCELITE Phillips Electronic Screwdriver, #1 x 3" (XPE101)
- XCELITE 3/16" 6" Round (R3166N)
- XCELITE Phillips #2 Round (X102N)
- XCELITE Electronics Screwdriver, 3/16" x 6" (XPE3166)
- XCELITE Phillips #0 2" (P12SN)
- XCELITE 3/32" 4" Round (LN23N)
- CAPRI TOOLS Kontour Star Screwdriver Set, 6 pcs (25000-TSS64PS)
- Xcelite Screwdrivers