Shop All Screwdriver Bits
Xcelite
No 2X4In Phillips Screwdriver Blade
Mfr # 99822BKN
Zoro # G3621217
Sold in multiples of 144 for $1,035.36
$1,035.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE
- For Use With Screwdrivers
- Point Size #2
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xcelite
- MFR # 99822BKN
- Zoro # G3621217
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Point Size | #2 |
Overall Length | 4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE |
For Use With | Screwdrivers |
Item | No 2X4In Phillips Screwdriver Blade |
Description
No 2X4In Phillips Screwdriver Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 5/8 X1-1/4 X 3.5 .015R (79B025003)
- TOLSEN Bolt Cutter 12 High Quality Tool Steel, Steel Blade, Polished Finish (10241)
- VERSADRIVE HMT ImpactaTap 5/8 - 11 UNC (308050-0050)
- MILWAUKEE TOOL Knockout Tool and Tool Box, 18V DC (2676-23, 48-22-8443)
- XCELITE T-20 Torx Series 99 Blade (9920XTDN)
- XCELITE T-15 Torx Series 99 Blade (9915XTDN)
- XCELITE 5/64Inx4In Ser 99 Hex Socket Screw Blade (9922BKN)
- XCELITE T-25 Torx Series 99 Blade (9925XTDN)
- XCELITE Extension, 7" L (99X10N)
- XCELITE .050Inx3 1/2In Hex Socket Screwdriver (TP20N)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- Xcelite Screwdriver Bits