Shop All Screwdriver Bits
Xcelite
No 0X4In Phillips Screwdriver Blade
Mfr # 99820BKN
Zoro # G3621180
product price: $7.49
/ea
Sold in multiples of 144 for $1,078.56
$1,078.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Point Size #0
- SAE or Metric SAE
- For Use With Screwdrivers
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xcelite
- MFR # 99820BKN
- Zoro # G3621180
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Point Size | #0 |
Overall Length | 4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE |
For Use With | Screwdrivers |
Item | No 0X4In Phillips Screwdriver Blade |
Description
No 0X4In Phillips Screwdriver Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (52830)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 1 3/4, PK50 (823906G)
- WILLIAMS Williams Punch and Chisel Set, 8pcs. (CS-8)
- MASTER APPLIANCE Heat Blower, Electric Powered, 240V AC, Fixed Temp. Setting, 1,606 W Watt, Loop Handle (AH-502)
- XCELITE 5/64Inx4In Ser 99 Hex Socket Screw Blade (9922BKN)
- XCELITE T-25 Torx Series 99 Blade (9925XTDN)
- XCELITE T-20 Torx Series 99 Blade (9920XTDN)
- XCELITE .050Inx3 1/2In Hex Socket Screwdriver (TP20N)
- XCELITE T-15 Torx Series 99 Blade (9915XTDN)
- XCELITE Extension, 7" L (99X10N)
- CENTURY DRILL & TOOL Double End Bit Phillips 2, Slot 8-10 (68682)
- Xcelite Screwdrivers and Nutdrivers